![siejd63b250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268234956.jpg?preset=medium)
SIEMENS CANADA LTD JD63B250 Breaker w/lugs 3P 250A 600V typeJD6-A
Description
Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed JD6A=25KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac. Instantaneous adjustable trip range.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | Interchangeable | Number of Poles | 3 |
Interrupt Rating | 25 kAIC | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 1250-2500 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | JD | Trip Type | Thermal Magnetic |
Standards | UL/HACR | Application | Standard 40C Breaker |
UPC | 783643213180 |
Packages
1 - UNIT - 1 |