
SIEMENS CANADA LTD JD63B350 JD MCCB,25kA@600V,3P,350A,INT,STD,TM
Description
Type JD Molded Case Circuit Breaker, 25kA @ 600V, 3 Poles, 350A, Interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, Standard IC Rating
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | Type CJD6, Current Limiting | Number of Poles | 3 |
Interrupt Rating | 25 kAIC | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 2000-4000 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | JD | Trip Type | Thermal Magnetic |
Standards | UL/HACR | Application | Standard 40C Breaker |
UPC | 783643213203 |
Packages
1 - UNIT - 1 |