![siejd62b400](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268234956.jpg?preset=medium)
SIEMENS CANADA LTD JD62B400 Sentron Molded Case Circuit Breaker Type JD6 400 A, 2 P,
Description
Type JD Molded Case Circuit Breaker, 25kA @ 600V, 2 Poles, 400A, Interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, Standard IC Rating
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | Type JD6 |
Number of Poles | 2 | Interrupt Rating | 25 kA |
Amperage Rating | 400 A | Voltage Rating | 600 VAC |
Trip Range | 2000 - 4000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | JD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 7 in L x 9 in W x 13 in H |
Standards | HACR Listed | Application | For Standard 40C Breaker |
UPC | 783643213159 |
Packages
1 - UNIT - 1 |