![siejxd63b300](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157881472.jpg?preset=medium)
SIEMENS CANADA JXD63B300 300Amp 600VAC 500VDC 3-Pole Siemens Molded Case Circuit Breaker
Description
ELECTRONIC, MOLDED CASE; SMD FRAME; 600 VAC AT 50/60 HZ; 800 AMPERE; 3 POLE; INTERRUPTING RATING 65 KILOAMPERE AT 240 VAC, 50 KILOAMPERE AT 480 VAC, 25 KILOAMPERE AT 600 VAC (UL); TERMINAL NOT INCLUDED; SIZE 9 INCH W X 8.25 INCH D X 16 INCH H; SENTRON[R] BRAND; TRIP TYPE LI
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | JXD6 |
Number of Poles | 3 | Interrupt Rating | 25 kA |
Amperage Rating | 300 A | Voltage Rating | 600 VAC/250 VDC |
Trip Range | 1250 - 2500 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | JD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.7 in L x 8.7 in W x 14.6 in H |
Standards | HACR Rated | Application | Standard 40C Breaker |
UPC | 783643213074 |
Packages
1 - UNIT - 1 |