
SIEMENS CANADA LD63F600 600Amp 600VAC 500VDC 3-Pole Sentron LD Frame Circuit Breaker
Description
ITE LD63F600 3P BREAKER FRAME
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | LD6 |
Number of Poles | 3 | Interrupt Rating | 25 kA |
Amperage Rating | 600 A | Voltage Rating | 600 VAC or 500 VDC |
Trip Range | 3000 - 6000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | LD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.6 in L x 8.7 in W x 14.6 in H |
Standards | UL/HACR Listed | Application | Frame Only |
UPC | 783643213920 |
Packages
1 - UNIT - 1 |