
SIEMENS CANADA LD63T600 600Amp 600VAC 250VDC 3-Pole Sentron LD Frame Circuit Breaker, Trip Unit Only
Description
ITE LD63T600 3P 600A600V TRIP UNIT
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | LD6 |
Number of Poles | 3 | Interrupt Rating | 25 kA |
Amperage Rating | 600 A | Voltage Rating | 600 VAC, 500 VDC |
Trip Range | 3000 - 6000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | LD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 5.7 in L x 8.8 in W x 5.4 in H |
Standards | UL/HACR | Application | For 40C Trip Unit Only |
UPC | 783643214149 |
Packages
1 - UNIT - 1 |