![sielxd63b600h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157883031.jpg?preset=medium)
SIEMENS CANADA LXD63B600H 3 Pole 600Amp 600V 25kA Siemens Circuit Breaker
Description
Molded case circuit breaker.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | LXD6 |
Number of Poles | 3 | Interrupt Rating | 25 kAIC |
Amperage Rating | 600 A | Voltage Rating | 600 V |
Trip Range | 3000 - 6000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | LXD6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.6 in L x 8.9 in W x 14-1/2 in H |
Standards | UL Listed, HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643229396 |
Packages
1 - UNIT - 1 |