![siemxd63b800h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381488251.jpg?preset=medium)
SIEMENS 800Amp 600V 3-Pole Low Voltage Sentron Molded Case Circuit Breaker
Description
Siemens Low Voltage Sentron Molded Case Circuit Breaker with thermal - magnetic trip unit. Assembled 100 percent rated standard 40 deg c breaker MD frame with standard breaking capacity. 800A 3-Pole (25kaic at 600V) (50kaic at 480v). Non-interchangeable trip unit. Special features: no lugs installed. Dimensions (w x h x d) in: 9.00 x 16.0 x 6.00.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | MXD6 | Number of Poles | 3 Pole |
Interrupt Rating | 25KAIC | Voltage Rating | 600 V |
Trip Range | 4000-8000 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | MD | Trip Type | Thermal-Magnetic |
Standards | UL/HACR/100% Rated | Application | Standard 40C Breaker |
UPC | 783643320239 |
Packages
1 - UNIT - 1 |