![siemxd63b800h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381488251.jpg?preset=medium)
SIEMENS CANADA LTD MXD63B800H BRKR MD6 3P 600V 800A FX 100
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP UNIT. ASSEMBLED 100 PERCENT RATED STANDARD 40 DEG C BREAKER MD FRAME WITH STANDARD BREAKING CAPACITY. 800A 3-POLE (25KAIC AT 600V) (50KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES: NO LUGS INSTALLED. DIMENSIONS (W x H x D) IN: 9.00 x 16.0 x 6.00.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | MXD6 | Number of Poles | 3 Pole |
Interrupt Rating | 25KAIC | Voltage Rating | 600 V |
Trip Range | 4000-8000 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | MD | Trip Type | Thermal-Magnetic |
Standards | UL/HACR/100% Rated | Application | Standard 40C Breaker |
UPC | 783643320239 |
Packages
1 - UNIT - 1 |