![siend63b100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14152256.jpg?preset=medium)
SIEMENS CANADA ND63B100 1000AT 600VAC 500VDC 3-Pole Sentron ND6 Interchangeable Trip Molded Case Circuit Breaker
Description
ADJUSTABLE TRIP, MOLDED CASE, THERMAL MAGNETIC; ND FRAME; 600 VAC AT 50/60 HZ, 500 VDC; 1000 AMPERE AT 40 DEG C; 3 POLE; INTERRUPTING RATING 65 KILOAMPERE AT 240 VAC, 50 KILOAMPERE AT 480 VAC, 25 KILOAMPERE AT 600 VAC/500 VDC (UL); 65 KILOAMPERE AT 220/240 VAC, 40 KILOAMPERE AT 380/415 VAC, 30 KILOAMPERE AT 500 VAC (IEC); TERMINAL LINE LUG, LOAD LUG; SIZE 9 INCH W X 8.25 INCH D X 16 INCH H; SENTRON[R] BRAND; ND MODEL; TRIP RANGE 5000 TO 10000 KILOAMPERE; ICS RATING 33 KILOAMPERE AT 220/240 VAC, 20 KILOAMPERE AT 380/415 VAC, 15 KILOAMPERE AT 500 VAC (IEC)
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | ND6 |
Number of Poles | 3 | Interrupt Rating | 25 kAIC |
Amperage Rating | 1000 A | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 5000 - 10000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | ND6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 14 in L x 10 in W x 27 in H |
Standards | HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643215405 |
Packages
1 - UNIT - 1 |