Abbotsford
siend63b120

SIEMENS CANADA LTD ND63B120 Circuit breaker 3-pole 65kA 1200A 600VAC 25kA 250VDC

Price $24,822.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:ND63B120

Description

FUSELESS CURRENT LIMITING, MOLDED CASE, THERMAL MAGNETIC; ND FRAME; 600 VAC AT 50/60 HZ, 500 VDC; 900 AMPERE AT 40 DEG C; 3 POLE; INTERRUPTING RATING 200 KILOAMPERE AT 240 VAC, 100 KILOAMPERE AT 480 VAC, 65 KILOAMPERE AT 600 VAC, 50 KILOAMPERE AT 500 VDC (UL); 200 KILOAMPERE AT 220/240 VAC, 100 KILOAMPERE AT 380/415 VAC, 65 KILOAMPERE AT 500 VAC (IEC); NOT INCLUDED TERMINAL; SIZE 9 INCH W X 8.25 INCH D X 16 INCH H; SENTRON[R] BRAND; ICS RATING 100 KILOAMPERE AT 220/240 VAC, 50 KILOAMPERE AT 380/415 VAC, 33 KILOAMPERE AT 500 VAC (IEC)

Specifications

Brand Name Siemens Sub Brand Sentron
Type ND6 Number of Poles 3
Interrupt Rating 25 kAIC Voltage Rating 600/500 VAC/VDC
Trip Range 5000 - 10000 VAC Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ND Trip Type Thermal Magnetic
Standards UL/HACR Application For Motor Starting Without Overload Protection
UPC 783643215412

Packages

1 - UNIT - 1