![siengg3b060l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157882122.jpg?preset=medium)
SIEMENS NGG3B060L NGG Circuit Breaker NGG 60 A, 3 P, Lug
Description
Molded case circuit breaker NGG 125A Frame.
Specifications
Brand Name | Siemens | Sub Brand | NGG |
Item Name | Circuit Breaker | Type | NGG |
Number of Poles | 3 | Interrupt Rating | 25 kA |
Amperage Rating | 60 A | Voltage Rating | 480 V |
Terminal Connection | Lug | Frequency Rating | 50/60 Hz |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 7 in L x 5 in W x 4 in H | Standards | UL/CSA/IEC/NOM |
Application | For Industrial | UPC | 783643413863 |
Packages
1 - UNIT - 1 |