SIEMENS CANADA LTD SMD6B800LSIG MD MCCB,BSC ETU,3P,25kA@600V,800A,LSIG
Description
Type MD Molded Case Circuit Breaker, Sensitrip IV Basic Trip Unit, 3 Poles, 25kA @ 600V, 800A, Standard IC Rating, LSIG
Specifications
Brand Name | Siemens | Sub Brand | Halo |
Type | Basic Package, Vive Enabled | Number of Poles | 3 |
Interrupt Rating | 50/25 kA @ 480/600 V | Amperage Rating | 800 |
Voltage Rating | 600 V | Frequency Rating | 50/60 Hz |
Trip Type | Electronic LS, Digitrip 310 RMS | Application | For Circuit Protection |
UPC | 804766395512 |
Packages
1 - UNIT - 1 |