SIEMENS CANADA LTD US2:SND6A120LIG CCT BREAKER AD SND 3P1200A 50/25kA 480/600V
Description
SENTRON Circuit Breaker with Type SND certification according UL489 3 pole, 1200 A rated current, NEMA rating 25 kA at 600 V NEMA rating 50 KA at 480 V, 100% rated electronic trip unit, LIG.
Packages
1 - UNIT - 1 |