SIEMENS CANADA SHND69100ANGT 1000Amp 600V 3-Pole Type SHND6 Molded Case Circuit Breaker
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH SOLID STATE SENSITRIP III ELECTRONIC TRIP UNIT. ASSEMBLED STANDARD 40 DEG C BREAKER ND FRAME WITH HIGH BREAKING CAPACITY. 1000A 3-POLE (50KAIC AT 600V) (65KAIC AT 480V). NON-INTERCHANGEABLE LSIG TRIP UNIT. SPECIAL FEATURES NO LUGS INSTALLED. DIMENSIONS (W x H x D) IN 9.00 x 16.0 x 6.00.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | SHMD6 |
Number of Poles | 3 | Interrupt Rating | 50 kAIC |
Amperage Rating | 1000 A | Voltage Rating | 600 V |
Trip Range | 5000 - 10000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | SND | Trip Type | Sensitrip Electronic |
Temperature Rating | 75 °C | Dimensions | 8 in H x 9 in W |
Standards | UL Listed | Application | For Standard 40C Breaker |
UPC | 783643251977 |
Packages
1 - UNIT - 1 |