SIEMENS CANADA SHND69120A 1200Amp 600V 3 Pole Sentron SHND6 Molded Case Circuit Breaker, Black Label
Description
SND 1200A frame digital solid state Sentron Sensitrip III series molded case circuit breaker.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | SHMD6 |
Series | Sensitrip III | Number of Poles | 3 |
Interrupt Rating | 50 kAIC | Amperage Rating | 1200 A |
Voltage Rating | 600 V | Trip Range | 5000 - 10000 A |
Frequency Rating | 50/60 Hz | Actuator | Varying |
Auxiliary Contacts | N/A | Frame | SND |
Trip Type | Sensitrip Electronic | Temperature Rating | 75 °C |
Dimensions | 8 in H x 9 in W | Standards | UL Listed |
Application | For Standard 40C Breaker | UPC | 783643251892 |
Packages
1 - UNIT - 1 |