SIEMENS SJD69200NT BREAKER 200A 600V 3P
Description
Molded case SLD 400A frame solid state sentron senstrip III series type SJD6-A circuit breaker. It is supplied with load side lugs.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | SJD6 |
Series | Sensitrip III | Number of Poles | 3 |
Interrupt Rating | 25 kAIC | Amperage Rating | 200 A |
Voltage Rating | 600 V | Trip Range | 1250 - 2500 A |
Frequency Rating | 50/60 Hz | Actuator | Varying |
Auxiliary Contacts | N/A | Frame | SJD |
Trip Type | Sensitrip Electronic | Temperature Rating | 75 °C |
Dimensions | 11 in L x 8 in W x 5 in H | Standards | UL Listed |
Application | For Standard 40C Breaker | UPC | 783643216907 |