![sieq150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347337175.jpg?preset=medium)
SIEMENS CANADA Q150 50Amp 1-Pole 120V 10kA Type Q Plug-In Breaker
Description
Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | QP/MP |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 50 A | Voltage Rating | 120 VAC/VDC |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | 60 Hz | Conductor Size | 8-6AWG(CU)/8-4AWG(AL) |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | QP(125A) | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 1 in W x 3 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643148239 |
Packages
1 - UNIT - 1 |