Abbotsford
sieq1520nc

SIEMENS CANADA Q1520NC 15/20Amp 2-Pole 120V Type QT Duplex Plug-In Circuit Breaker

Price $37.13 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q1520NC

Description

Molded case circuit plug-in breakers for loadcenter mounting with insta-wire in 2 types of tripping speed QT=10KA, QTH=22KA. Available in tandem and quad versions 1 pole 120vac, 2 poles common trip 240vac.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type QT, Non-CTL
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15/20 A Voltage Rating 120 V
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 3 in L x 1 in W x 3 in H
Standards UL 489 Application Electrical Distribution
UPC 783643156616

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok