Abbotsford
sieq1540nc

SIEMENS CANADA Q1540NC 15/40Amp 1-Pole 120V Type QT Push-On Tandem Breaker

Price $80.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q1540NC

Description

Molded case circuit plug-in breakers for loadcenter mounting with insta-wire in 2 types of tripping speed QT=10KA, QTH=22KA. Available in tandem and quad versions 1 pole 120vac, 2 poles common trip 240vac.

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Item Name Circuit Breaker Type QT, Twin
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15/40 A Voltage Rating 120 V
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Trip Type Thermal Magnetic
Dimensions 3 in L x 1 in W x 3 in H Standards UL 489
Application Electrical Distribution UPC 662643766219

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok