![sieq130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347337171.jpg?preset=medium)
SIEMENS CANADA Q130 30Amp 1-Pole 120V 10kA Type Q Plug-In Breaker
Description
Circuit breaker. Type QPH with INSTA-wire.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | QP/MP |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 30 A | Voltage Rating | 120 VAC/VDC |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | 60 Hz | Conductor Size | 14-6AWG(CU)/12-6AWG(AL) |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | QP(125A) | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 1 in W x 3 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643148215 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |