![sieq245](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182672.jpg?preset=medium)
SIEMENS US2:Q245 QP Breaker,2P,120/240V,45A,10kA,Plug-in
Description
Type QP Molded Case Circuit Breaker, 2 Pole, 120/240V, 45A, 10kA, Plug-in, 1 Inch per Pole
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 45 A | Voltage Rating | 120/240 V |
Terminal Connection | Plug-In | Standards | UL 489 |
UPC | 783643167780 |
Packages
1 - UNIT - 1 |