![sieq220afccsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274184176.jpg?preset=medium)
SIEMENS CANADA Q220AFCCSA 20Amp 2-Pole 10kA Combination Type AFCI Circuit Breaker, CSA
Description
BREAKER 20A 2P 120/240V 10K TYPE QAF COMBINATION ARC FAULT CIRCUIT INTERUPTER
Specifications
Brand Name | Siemens | Sub Brand | Circuit Breakers |
Item Name | Molded Case Circuit Breaker | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 20 A |
Voltage Rating | 120/240 V | Temperature Rating | 40 °C |
UPC | 804766707438 |
Packages
1 - UNIT - 1 |