![sieq340](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347346044.jpg?preset=medium)
SIEMENS CANADA Q340 40Amp 3-Pole 240V 10kA Type QP Plug-In Circuit Breaker
Description
Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | QP/MP |
Number of Poles | 3 | Interrupt Rating | 10 kA |
Amperage Rating | 40 A | Voltage Rating | 240 VAC/VDC |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | 60 Hz | Conductor Size | 8-6AWG(CU)/8-4AWG(AL) |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | QP(125A) | Trip Type | Thermal Magnetic |
Dimensions | 12.8 in L x 3.7 in W x 3.4 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643148420 |
Packages
1 - UNIT - 1 |