![sieq390](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347346367.jpg?preset=medium)
SIEMENS CANADA Q390 90Amp 3-Pole 240V Type QP Plug-In Circuit Breaker
Description
Plug-in type breakers are the most economical breakers on the market. They are designed for residential applications or light office. If you have a problem with one, it is recommended to change out the breaker and install a new one. Available in 1 Pole, 2 Pole and 3 Pole and even twins or duplex type or two in on unit. Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | QP/MP |
Number of Poles | 3 | Interrupt Rating | 10 kA |
Amperage Rating | 90 A | Voltage Rating | 240 VAC/VDC |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | 60 Hz | Conductor Size | 4-1/0AWG(CU)/2-1/0AWG(AL) |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | QP(125A) | Trip Type | Thermal Magnetic |
Dimensions | 12.8 in L x 3.7 in W x 3.4 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643148468 |
Packages
1 - UNIT - 1 |