
SIEMENS CANADA Q3015NC 30/15Amp 1-Pole 120V Push on Tandem Breaker
Description
Molded case circuit plug-in breakers for loadcenter mounting with insta-wire in 2 types of tripping speed QT=10KA, QTH=22KA. Available in tandem and quad versions 1 pole 120vac, 2 poles common trip 240vac.
Specifications
Brand Name | Siemens | Sub Brand | Circuit Breakers |
Item Name | Circuit Breaker | Type | Twin |
Number of Poles | 3 | Interrupt Rating | 10 kA |
Amperage Rating | 30/15 A | Voltage Rating | 120 VAC/VDC |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | 60 Hz | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 3 in L x 1 in W x 3 in H |
Standards | UL 489 | Application | Electrical Distribution |
UPC | 662862004246 |
Packages
1 - UNIT - 1 |