![sieq3030nc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347346930.jpg?preset=medium)
SIEMENS CANADA Q3030NC 30/30Amp 1-Pole 120V Type QT Plug In Circuit Breaker
Description
Molded case circuit plug-in breakers for panelboard mounting with insta-wire in 3 types of tripping speed Q=10KA, QH=22KA. Available in versions 1 pole 120vac, 2 poles common trip 120/240vac, 2 poles common trip 240vac and 3 poles common trip 208Yvac.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | QT, Non-CTL |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 30 A | Voltage Rating | 120 VAC/VDC |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | 60 Hz | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 3 in L x 3 in W x 1 in H |
Standards | UL 489 | Application | Electrical Distribution |
UPC | 783643156630 |
Packages
1 - UNIT - 1 |