![sieq4015nc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347346934.jpg?preset=medium)
SIEMENS CANADA Q4015NC 40/15Amp 120V 1-Pole Type QT Push on Tandem Breaker
Description
Half module circuit breaker plug-in Type Q (1/2” per pole) 10,000 A.I.C.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres/Breakers |
Item Name | Circuit Breaker | Type | QT |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 40/15 A | Voltage Rating | 120 VAC/VDC |
Terminal Connection | Plug-in | Trip Range | Thermal Magnetic |
Frequency Rating | 60 Hz | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 1 in W x 3 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 662862004406 |
Packages
1 - UNIT - 1 |