![sieqn2150r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347912862.jpg?preset=medium)
SIEMENS CANADA QN2150R 150Amp 2-Pole 10kA Type QN Circuit Breaker
Description
Type QN Molded Case Circuit Breaker, 2 Pole, 120/240V, 150A, 10kA, Plug-in, 1 Inch per Pole
Specifications
Brand Name | Siemens | Item Name | Low Voltage Residential Circuit Breaker |
Type | Thermal Magnetic | Number of Poles | 2 |
Interrupt Rating | 10 AIC | Amperage Rating | 150 A |
Voltage Rating | 120/240 V | Terminal Connection | Plug-In |
Dimensions | 2 in W x 7 in D x 4 in H | Standards | UL 489 |
UPC | 783643204201 |
Packages
1 - UNIT - 1 |