![sieqn2200r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347912863.jpg?preset=medium)
SIEMENS CANADA QN2200R 200Amp 2-Pole 240V Type QNR Plug-In Mount Circuit Breaker
Description
Type Q plug-in circuit breaker, Full module, 200 A, 2 pole, Requires 4 panel circuits, 2 adjacent and 2 opposite, Two twist outs should be only removed, Take up four 1 inch spaces and are intended for use in Siemens load centers, meter combinations and multi-family metering where specified.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | QNR |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 200 A | Voltage Rating | 120/240 V |
Terminal Connection | Plug-in, Flat Blade | Trip Range | Thermal Magnetic |
Actuator | Switch Position Knob | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 7.7 in L x 4.1 in W x 2-1/2 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643204232 |
Packages
1 - UNIT - 1 |