Abbotsford
sieqf130

SIEMENS CANADA QF130 30Amp 1-Pole 120V 10kA Type Q GFCI Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QF130

Description

Molded case circuit plug-in GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed QF=10KA and QHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Item Name Molded Case Circuit Breaker Type QPF
Number of Poles 1 Interrupt Rating 10 kAIC
Amperage Rating 30 A Voltage Rating 120 V
Terminal Connection Plug-In Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Trip Type Thermal Magnetic
Dimensions 12.7 in L x 7 in W x 7.4 in H Standards UL 943
Application For Electrical Distribution UPC 783643148598

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok