SIEMENS CANADA QJ23B200H 200Amp 3-Pole 240V 42kA Type QJ2H Molded Case Circuit Breaker
Description
Molded case circuit bolt-on breakers for sub service meter panel mounting in 3 types of tripping speed QJ=10/42KA, QJH=22KA. Available in versions 2 poles common trip 240vac and 3 poles common trip 240vac.They made specialy for protection on modular meter centers.
Specifications
Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
Type | QJ2H | Number of Poles | 3 |
Interrupt Rating | 42 kA | Amperage Rating | 200 A |
Voltage Rating | 240 V | Terminal Connection | Bolt-On |
Mounting Type | Panel | Frequency Rating | 50/60 Hz |
Trip Type | Thermal Magnetic | Dimensions | 21.9 in L x 10.1 in W x 8 in H |
Application | For General Application | UPC | 783643194007 |
Packages
1 - UNIT - 1 |