![sieqjh22b150](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142661704.jpg?preset=medium)
SIEMENS CANADA QJH22B150 150Amp 2-Pole 240V 22kA Type QJH2 Molded Case Circuit Breaker
Description
Sub-service circuit breakers bolt-on and corner elbow modules. Maximum interruption rating (KAIC) for 240V AC. Molded case circuit bolt-on breakers for sub service meter panel mounting in 3 types of tripping speed QJ=10/42KA, QJH=22KA. Available in versions 2 poles common trip 240vac and 3 poles common trip 240vac. They made specially for protection on modular meter centers.
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | QJH2 | Number of Poles | 2 |
Interrupt Rating | 22 kA | Amperage Rating | 150 A |
Voltage Rating | 240 V | Frequency Rating | 50/60 Hz |
Dimensions | 7 in L x 5 in W x 4 in H | Application | For General Application |
UPC | 783643193833 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |