SIEMENS CANADA QJH23B100 100Amp 3-Pole 240V 22kA Type QJH2 Molded Case Circuit Breaker
Description
Molded case circuit bolt-on breakers for sub service meter panel mounting in 3 types of tripping speed QJ=10/42KA, QJH=22KA. Available in versions 2 poles common trip 240vac and 3 poles common trip 240vac.They made specialy for protection on modular meter centers.
Specifications
Brand Name | Siemens | Item Name | Circuit Breaker |
Type | QJH2 | Number of Poles | 3 |
Interrupt Rating | 22 kA | Amperage Rating | 100 A |
Voltage Rating | 240 V | Frequency Rating | 50/60 Hz |
Trip Type | K-Curve | Dimensions | 21-1/2 in L x 10.2 in W x 8.2 in H |
Application | For General use | UPC | 783643201194 |
Packages
1 - UNIT - 1 |