Abbotsford
sieqjh23b200

SIEMENS CANADA QJH23B200 200Amp 3-Pole 240V 22kA Type QJH2 Molded Case Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QJH23B200

Description

Molded case circuit bolt-on breakers for sub service meter panel mounting in 3 types of tripping speed QJ=10/42KA, QJH=22KA. Available in versions 2 poles common trip 240vac and 3 poles common trip 240vac.They made specialy for protection on modular meter centers.

Specifications

Brand Name Siemens Item Name Circuit Breaker
Type QJH2 Number of Poles 2
Interrupt Rating 22 kA Amperage Rating 200 A
Voltage Rating 240 V Frequency Rating 50/60 Hz
Dimensions 7 in L x 5 in W x 4 in H Application For General Application
UPC 783643193901

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok