![sieqr23b175](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347916231.jpg?preset=medium)
SIEMENS CANADA QR23B175 175Amp 3-Pole 240V Type QR Molded Case Circuit Breaker
Description
Siemens QR circuit breakers have a compact design for use in North American markets. Features include the ability to handle higher interrupting ratings and in-rush currents, as well as available UL listed field-installable internal accessories. QR circuit breakers can be implemented in load centers, panelboards, switchboards, modular metering and meter centers.
Specifications
Brand Name | Siemens | Sub Brand | Siemens |
Item Name | Molded Case Circuit Breaker | Type | General Purpose |
Number of Poles | 3 | Interrupt Rating | 10 kA |
Amperage Rating | 175 A | Voltage Rating | 240 VAC |
Terminal Connection | Load Lug | Frequency Rating | 50/60 Hz |
Frame | QR | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Standards | UL489/CSA-C22.2/NOM-003 |
Application | For Circuit Protection | UPC | 804766136658 |
Packages
1 - UNIT - 1 |