SIEMENS CANADA QR22B150L 150Amp 240VAC 2-Pole Type QR Molded Case Circuit Breaker
Description
Siemens QR circuit breakers have a compact design for use in North American markets. Features include the ability to handle higher interrupting ratings and in-rush currents, as well as available UL listed field-installable internal accessories. QR circuit breakers can be implemented in load centers, panelboards, switchboards, modular metering and meter centers.
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Item Name | Molded Case Circuit Breaker | Type | Cable In - Cable Out |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 150 A | Voltage Rating | 240 VAC |
Terminal Connection | Line and Load Lug | Frequency Rating | 50/60 Hz |
Frame | QR | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Standards | UL489/CSA-C22.2/NOM-003 |
Application | For Circuit Protection | UPC | 804766136153 |
Packages
1 - UNIT - 1 |