![sieqr22b200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347916211.jpg?preset=medium)
SIEMENS CANADA QR22B200 200Amp 2-Pole 240VAC Type QR Molded Case Circuit Breaker
Description
Siemens QR circuit breakers have a compact design for use in North American markets. Features include the ability to handle higher interrupting ratings and in-rush currents, as well as available UL listed field-installable internal accessories. QR circuit breakers can be implemented in load centers, panelboards, switchboards, modular metering and meter centers.
Specifications
Brand Name | Siemens | Sub Brand | QR |
Item Name | Molded Case Circuit Breaker | Type | CIRCUIT BREAKER |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 200 A | Voltage Rating | 240 VAC |
Terminal Connection | Load Lug | Frequency Rating | 50/60 Hz |
Frame | QR | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Standards | UL 489/CSA 22.2 |
Application | For Circuit Protection | UPC | 804766136108 |
Packages
1 - UNIT - 1 |