Abbotsford
sieqr22b225

SIEMENS CANADA QR22B225 225Amp 2-Pole 240VAC Type QR Molded Case Circuit Breaker

Price $1,443.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QR22B225
Documents Documents

Description

Siemens QR circuit breakers have a compact design for use in North American markets. Features include the ability to handle higher interrupting ratings and in-rush currents, as well as available UL listed field-installable internal accessories. QR circuit breakers can be implemented in load centers, panelboards, switchboards, modular metering and meter centers.

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Item Name Molded Case Circuit Breaker Type CIRCUIT BREAKER
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 225 A Voltage Rating 240 VAC
Terminal Connection Load Lug Frequency Rating 50/60 Hz
Frame QR Trip Type Thermal Magnetic
Temperature Rating 40 °C Standards UL 489, CSA C22.2
Application For Circuit Protection UPC 804766136115

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok