![sieqrh23b100l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347916242.jpg?preset=medium)
SIEMENS CANADA QRH23B100L 100Amp 3-Pole 240VAC Type QRH2 Molded Case Circuit Breaker
Description
Type QR Molded Case Circuit Breaker, 25kA @ 240V, 3 Poles, 100A, Standard 40 Degree Celsius Breaker, Thermal Magnetic, Line/Load Lugs Installed
Specifications
Brand Name | Siemens | Sub Brand | QR |
Item Name | Circuit Breaker | Type | Cable In - Cable Out 240V Circuit Breakers |
Number of Poles | 3 | Interrupt Rating | 25 kA |
Amperage Rating | 100 A | Voltage Rating | 240 VAC |
Terminal Connection | Line and Load Lugs | Frequency Rating | 50/60 Hz |
Frame | QR | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Standards | UL489/CSA-C22.2/NOM-003 |
Application | For Circuit Protection | UPC | 804766136832 |
Packages
1 - UNIT - 1 |