Abbotsford
sieqrh23b150

SIEMENS CANADA QRH23B150 150Amp 3-Pole 240VAC Type QRH2 Molded Case Circuit Breaker

Price $5,291.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QRH23B150
Documents Documents

Description

Siemens offers one of the most comprehensive lines of Molded Case Circuit Breakers on the market today. Geared for Industrial, Commercial and OEM applications, when it comes to ready availability, easy installation, and quality, you need a manufacturer you can trust. Siemens' products are engineered to take on the most demanding conditions day after day.

Specifications

Brand Name Siemens Sub Brand Molded Case Circuit Breakers
Item Name Molded Case Circuit Breaker Type General Purpose
Number of Poles 3 Interrupt Rating 25 kA
Amperage Rating 150 A Voltage Rating 240 VAC
Terminal Connection Load Lug Frequency Rating 50/60 Hz
Frame QR Trip Type Thermal Magnetic
Temperature Rating 40 °C Standards UL489/CSA-C22.2/NOM-003
Application For Circuit Protection UPC 804766136788

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok