![sieqrh23b175](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347916249.jpg?preset=medium)
SIEMENS CANADA QRH23B175 175Amp 3-Pole 240VAC Type QRH2 Molded Case Circuit Breaker
Description
Siemens offers one of the most comprehensive lines of Molded Case Circuit Breakers on the market today. Geared for Industrial, Commercial and OEM applications, when it comes to ready availability, easy installation, and quality, you need a manufacturer you can trust. Siemens' products are engineered to take on the most demanding conditions day after day.
Specifications
Brand Name | Siemens | Sub Brand | Siemens |
Item Name | Molded Case Circuit Breaker | Type | General Purpose |
Number of Poles | 3 | Interrupt Rating | 25 kA |
Amperage Rating | 175 A | Voltage Rating | 240 V |
Terminal Connection | Load Lugs | Frequency Rating | 50/60 Hz |
Frame | QR | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Standards | UL489/CSA-C22.2/NOM-003 |
Application | Circuit Protection | UPC | 804766136795 |
Packages
1 - UNIT - 1 |