SIEMENS CANADA QSA1515 15Amp 2-Pole 240V Surge Arrester Breaker
Description
Molded case circuit AFCI breakers for panelboard mounting with insta-wire is an surge arrester interrupter protect against ground fault the equipment. Available in 1 type of tripping speed QSA=10KA came only on 2 pole 120vac version.
Specifications
Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
Type | QSA | Series | Q |
Number of Poles | 1 | Interrupt Rating | 10 kA at 240 V |
Amperage Rating | 15 A | Voltage Rating | 240 V |
Terminal Connection | Plug-In | Phase | 1 |
Frequency Rating | 60 Hz | Trip Type | Long Time and Instantaneous, Thermal Magnetic |
UPC | 783643271685 |
Packages
1 - UNIT - 1 |