![sieqsa1515spd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347916255.jpg?preset=medium)
SIEMENS CANADA QSA1515SPD 15Amp 2-Pole Whole House Surge Protection
Description
Product Details Amazon Sales Rank: #255600 in Home Improvement Size: 15 Amp Brand: Siemens Model: QSA1515SPD Number of items: 1 Dimensions: .55 pounds Features 15 Amp Whole house surge protection Two single pole breakers UL listed For use on Siemens Load Centers and meter combinations
Specifications
Brand Name | Siemens | Sub Brand | Siemens |
Item Name | Circuit Breaker | Type | SPD |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 120/240 VAC |
Frequency Rating | 60 Hz | Temperature Rating | 40 °C |
Dimensions | 2 in W | Standards | UL Listed, CSA Certified |
UPC | 040892280814 |
Packages
1 - UNIT - 1 |