
SIEMENS U06JLD6 RELAY 600V 600A UV TRIPSHUNT
Description
Breaker trip shunt. 1 under voltage trip. Circuit breaker under voltage relay accessory. Wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal magnetic circuit breakers are the key element for overload and short circuit protection of your electrical system, there are potentially dangerous conditions that do not involve over current.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | N/A |
Interrupt Rating | N/A | Voltage Rating | 480 V |
Trip Range | N/A | Actuator | Undervoltage Trip |
Auxiliary Contacts | N/A | Frame | JD/LD/LMD |
Trip Type | N/A | Dimensions | 4 in L x 5 in W x 4 in H |
Standards | UL Listed | Application | Accessory |
UPC | 783643220362 |
Packages
1 - UNIT - 1 |