
NEWARK ELEMENT14 W28XQ1A1 1-Pole 1Amp 250VAC/32VDC W28 Series Black with White Rate Marking Push-to-Reset Button Circuit Breaker Thermal, Black
Description
FEATURES:• Push to reset.• Approved to many international standards.• Replaces slow blow glass cartridge fuse.• Labor-saving snap-in mounting.• Button extends for visual trip indication.
Specifications
Brand Name | Potter & Brumfield | Item Name | Molded Case Circuit Breaker |
Series | W28 | Number of Poles | 1 |
Interrupt Rating | 1 kA at 250 VAC | Amperage Rating | 1 A |
Voltage Rating | 250 VAC, 32 VDC | Terminal Connection | Quick Connect |
Mounting Type | Snap-in Panel | Frequency Rating | 50/60 Hz |
Actuator | Push-to-Reset | Trip Setting | 4.5 - 28 sec at 200% |
Trip Type | Thermal Magnetic | Dimensions | 38.99 mm L x 19.31 mm W x 19.31 mm H |
Standards | UL 1077, CSA Certified, VDA, RU, CCC, RoHS Compliant |
Packages
1 - UNIT - 1 |