![pobw58xb1a4a15](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10605229.jpg?preset=medium)
NEWARK ELEMENT14 W58-XB1A4A-15 1 Pole 15Amp TE Connectivity/P&B Brand Thermal Circuit Breaker
Description
Push to reset fuse holder-type thermal PB circuit breaker. Cannot be manually tripped. Button extends for visual trip indication. Push button to reset breaker. Termination is screw or 0.250 inch QC.
Specifications
Brand Name | Potter & Brumfield | Item Name | Molded Case Circuit Breaker |
Series | W58 | Number of Poles | 1 |
Interrupt Rating | 1000 A at 250 VAC, 2000 A at 50 VDC | Amperage Rating | 15 A |
Voltage Rating | 250 VAC, 50 VDC | Terminal Connection | Quick Connect |
Mounting Type | Panel | Actuator | Push-to-Reset |
Trip Setting | 6 - 30 sec at 200% | Trip Type | Thermal Magnetic |
Dimensions | 34.93 mm L x 16.76 mm W x 34.93 mm H | Standards | UL 1077 File Number E69543, CSA Certified to File Number LR15734 |
Packages
1 - UNIT - 1 |