![pobw58xb1a4a5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10605260.jpg?preset=medium)
NEWARK ELEMENT14 W58-XB1A4A-5 1 Pole 5Amp TE Connectivity/P&B Brand Thermal Circuit Breaker
Description
Push to reset fuse holder-type thermal PB circuit breaker. Cannot be manually tripped. Button extends for visual trip indication. Push button to reset breaker. Termination is screw or 0.250 inch QC.
Specifications
Brand Name | Newark Electronics | Item Name | Circuit Breaker |
Number of Poles | 1 | Amperage Rating | 5 A |
Voltage Rating | 250 VAC, 50 VDC | Trip Type | Thermal |
Packages
1 - UNIT - 1 |