WEIDMULLER 9101800000 5.0Amp 1 Pole Weidmuller Breaker
Description
Supplementary circuit breaker 4201 series. TS 35 and TS 32 DIN rail mountable with adaptor. 200 A interrupting capacity.
Specifications
Brand Name | Weidmuller | Item Name | Supplementary Circuit Breaker |
Series | 4201 | Number of Poles | 1 |
Amperage Rating | 5 A | Voltage Rating | 250 VAC |
Terminal Connection | Snap-On | Mounting Type | DIN Rail |
Standards | CSA Certified, REACH Compliant, UL Listed, VDE | UPC | 626835806824 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |