![cthbraf115](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305289908.jpg?preset=medium)
EATON BRAF115 15A Single Pole Type BR Arc Fault Circuit Breaker
Description
AFCI Circuit breakers. A compact design allows for improved wireway access. Enhanced electronics to reduce unwanted tripping from non-compliant devices. Optional LED indicates one of six trip codes to simplify circuit diagnostics. Trip codes are stored permanently into the breaker's memory, to help identify trip history. Meets areas requiring AFCI protection under the CEC. Branch overvoltage protection for sensitive electronics.
Specifications
Brand Name | Eaton | Item Name | AFCI Circuit Breaker |
Type | AFCI | Number of Poles | 1 |
Interrupt Rating | 10 kAIC | Amperage Rating | 15 A |
Voltage Rating | 120/240 V | Trip Type | Electronic |
Dimensions | 3.5 x 1 x 3 in | UPC | 786685571652 |
Packages
1 - UNIT - 1 |